Motion
8901 1 1/4

HAMMOND VALVE
8901 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #03090831
MFR #8901 1 1/4
Price$203.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
8901 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #03090831
MFR #8901 1 1/4

Mfr description
8901 1-1/4 / 1-1/4" 150# WSP, 600# WOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.70/each

Specifications

Dimensions

  • Port Size
    1-1/4 NPT
  • Weight
    1.70 lbs

Details

  • Application
    Not intended for use in potable water.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • End Connections
    Threaded
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel
  • Handle Style
    Offset Handle
  • Material
    Brass
  • Max Operating Temperature
    350 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Options
    Blow-Out Proof Stem
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    8901
  • Spindle Ball Seal Material
    PTFE
  • Stem Material
    Brass
  • Type
    Ball Valve
  • UPC_NO
    084738112969
  • Valve Body Material
    Forged Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)