Motion
0967000012

HAMMOND VALVE
0967000012

Plumbing Brass Check Valve - 967 Series, Brass Material, Brass Disc, 1/2 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090838
MFR #0967000012
Price$43.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
0967000012

Plumbing Brass Check Valve - 967 Series, Brass Material, Brass Disc, 1/2 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090838
MFR #0967000012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.44/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Body Material
    Brass
  • Check Valve Type
    Threaded Ends, Plumbing Swing Type Check Valve
  • Disc Type
    Brass Disc
  • End Connections
    Threaded
  • Maximum Operating Pressure
    200 psi
  • Series
    967

Overview

Mfr description
967 1/2 / 1/2" 200# WOG, BRASS CHECKVA
  • Hammond bronze plumbing and heating valves are available in gate, check, radiator, sil cocks, stop and hose nd styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought