Motion
0967000034

HAMMOND VALVE
0967000034

Plumbing Brass Check Valve - 967 Series, Brass Material, Brass Disc, 3/4 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090843
MFR #0967000034
Price$44.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
0967000034

Plumbing Brass Check Valve - 967 Series, Brass Material, Brass Disc, 3/4 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090843
MFR #0967000034

Mfr description
967 3/4 / 3/4" 200# WOG, BRASS CHECKVA
  • Hammond bronze plumbing and heating valves are available in gate, check, radiator, sil cocks, stop and hose nd styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.73/each

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Body Material
    Brass
  • Check Valve Type
    Threaded Ends, Plumbing Swing Type Check Valve
  • Disc Type
    Brass Disc
  • End Connections
    Threaded
  • Maximum Operating Pressure
    200 psi
  • Series
    967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)