1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
IB440 3/4
Commercial Bronze Threaded Ends Globe Valve - 3/4 in, 200 psi
MI ITEM #
03090858
MFR #
IB440 3/4
Price
$225.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Globe Valves
HAMMOND VALVE IB440 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
IB440 3/4
Commercial Bronze Threaded Ends Globe Valve - 3/4 in, 200 psi
MI ITEM #
03090858
MFR #
IB440 3/4
Mfr description
IB440 3/4 / 3/4" 125# WSP, 200# WOG,BR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$225
.90
/each
Add to Cart
Specifications
Dimensions
Size
3/4 in
Weight
7.50 lbs
Details
Bonnet Type
Threaded Bonnet
Disk Type
Bronze Disc
Pressure Rating
200 psi
Series
IB440
Steam Rating
125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items