1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
IB640 1/2
Commercial Bronze Threaded Gate Valve - 1/2 in, 200 psi
MI ITEM #
03090889
MFR #
IB640 1/2
Your Price
$119.34
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
HAMMOND VALVE IB640 1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
IB640 1/2
Commercial Bronze Threaded Gate Valve - 1/2 in, 200 psi
MI ITEM #
03090889
MFR #
IB640 1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$119.34
/each
(List
$137.24
)
Qty
Add to Cart
Overview
Mfr description
IB640 1/2 / BRZ GATE VALVE, 1/2" 125#W
Specifications
Size
1/2 in
Pressure Rating
200 psi
Steam Rating
125 psi
Stem Type
Rising Stem
Bonnet Type
Threaded Bonnet
Series
IB640
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data