Motion
IB645 3/4

HAMMOND VALVE
IB645 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 200 psi
MI ITEM #03090913
MFR #IB645 3/4
Your Price$134.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB645 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 200 psi
MI ITEM #03090913
MFR #IB645 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.24/each(List $154.38)

Overview

Mfr description
IB645 3/4 / BRZ GATE VALVE, 3/4" 125#W

Specifications

  • Size
    3/4 in
  • Pressure Rating
    200 psi
  • Steam Rating
    125 psi
  • Stem Type
    Non - Rising Stem
  • Bonnet Type
    Threaded Bonnet
  • Series
    IB645
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi
  • Type
    Gate Valve
  • Material
    Bronze
  • End Connections
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text