Motion
IB652 1
Commercial Bronze Threaded Gate Valve - 1 in, 1000 psi
MI ITEM #03090923
MFR #IB652 1
Your Price$435.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Bronze Threaded Gate Valve - 1 in, 1000 psi
MI ITEM #03090923
MFR #IB652 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$435.60/each(List $500.94)

Overview

Mfr description
IB652 1 / BRZ GATE VALVE, 1" 300#WSP,

Specifications

  • Size
    1 in
  • Pressure Rating
    1000 psi
  • Steam Rating
    300 psi
  • Stem Type
    Rising Stem
  • Bonnet Type
    Union Bonnet
  • Series
    IB652
  • Type
    Gate Valve
  • Material
    Bronze
  • End Connections
    Threaded
  • Disc Type
    Solid Wedge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text