Overview
Mfr description
IB652 3/8 / BRZ GATE VALVE, 3/8" 300#W
Specifications
- Size3/8 in
- Pressure Rating1000 psi
- Steam Rating300 psi
- Stem TypeRising Stem
- Bonnet TypeUnion Bonnet
- SeriesIB652
- TypeGate Valve
- MaterialBronze
- End ConnectionsThreaded
- Disc TypeSolid Wedge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data