Motion
IB904 1
Commercial Bronze Check Valve - IB904 Series, Bronze Material, Bronze Disc, 1.0000 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090931
MFR #IB904 1
Your Price$193.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Bronze Check Valve - IB904 Series, Bronze Material, Bronze Disc, 1.0000 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090931
MFR #IB904 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.63/each(List $271.09)

Overview

Mfr description
IB904 1/ 1" 125# WSP, 200# WOG,BRONZE
  • Hammond Valve offers the most complete line of bronze gate, globe & check valves are available in sizes 1/8" - 4" and in classes 125, 150, 200 & 300 LB SWP

Specifications

  • Port Size
    1.0000 in
  • Maximum Operating Pressure
    200 psi
  • Disc Type
    Bronze Disc
  • Check Valve Type
    Threaded Ends, T-Pattern, Horizontal Swing Type Check Valve
  • Body Material
    Bronze
  • Steam Rating
    125 psi
  • Series
    IB904
  • End Connections
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text