Motion
IB944 1 1/2

HAMMOND VALVE
IB944 1 1/2

Commercial Bronze Check Valve - IB944 Series, Bronze Material, Bronze Disc, 1-1/2 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090945
MFR #IB944 1 1/2
List Price$785.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB944 1 1/2

Commercial Bronze Check Valve - IB944 Series, Bronze Material, Bronze Disc, 1-1/2 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090945
MFR #IB944 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$785.76/each for your price

Overview

Mfr description
IB944 1-1/2 / 1-1/2" 200# WSP, 400# WO
  • Hammond Valve offers the most complete line of bronze gate, globe & check valves are available in sizes 1/8" - 4" and in classes 125, 150, 200 & 300 LB SWP

Specifications

  • Port Size
    1-1/2 NPT
  • Maximum Operating Pressure
    200 psi
  • Disc Type
    Bronze Disc
  • Check Valve Type
    Threaded Ends, Y-Pattern, Horizontal Swing Type Check Valve
  • Body Material
    Bronze
  • Steam Rating
    200 psi
  • Series
    IB944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text