Motion
IR1124HI 3

HAMMOND VALVE
IR1124HI 3

Commercial / Industrial Cast Iron Check Valve - IR1124 - HI Series, Cast Iron Material, 3.0000 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090962
MFR #IR1124HI 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1124HI 3

Commercial / Industrial Cast Iron Check Valve - IR1124 - HI Series, Cast Iron Material, 3.0000 in Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090962
MFR #IR1124HI 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR1124HI 3 / 3" 125# WSP, 200# WOG, IR
  • These iron body check valves may be installed in horizontal and vertical lines with upward flow or in intermediate position

Specifications

  • Port Size
    3.0000 in
  • Maximum Operating Pressure
    200 psi
  • Check Valve Type
    Flanged Ends, Horizontal Swing Type Check Valve
  • Body Material
    Cast Iron
  • Steam Rating
    125 psi
  • Series
    IR1124 - HI
  • End Connections
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text