Motion
IR1138HI 8

HAMMOND VALVE
IR1138HI 8

Commercial / Industrial Iron Flanged End Gate Valve - 8 in, 200 psi
MI ITEM #03090975
MFR #IR1138HI 8
List Price$8,212.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1138HI 8

Commercial / Industrial Iron Flanged End Gate Valve - 8 in, 200 psi
MI ITEM #03090975
MFR #IR1138HI 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,212.59/each for your price

Overview

Mfr description
IR1138HI 8 / IRON GATE VALVE, 8" 125#W

Specifications

  • Size
    8 in
  • Pressure Rating
    200 psi
  • Steam Rating
    125 psi
  • Stem Type
    Non - Rising Stem
  • Bonnet Type
    Bolted Bonnet
  • Series
    IR1138 - HI
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi
  • Type
    Gate Valve
  • Material
    Cast Iron
  • End Connections
    Flanged
  • Disc Type
    Solid Wedge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text