Motion
IR1140HI 10

HAMMOND VALVE
IR1140HI 10

Commercial / Industrial Iron Flanged End Gate Valve - 10 in, 200 psi
MI ITEM #03090976
MFR #IR1140HI 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1140HI 10

Commercial / Industrial Iron Flanged End Gate Valve - 10 in, 200 psi
MI ITEM #03090976
MFR #IR1140HI 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR1140HI 10 / IRON GATE VALVE, 10" 125

Specifications

  • Size
    10 in
  • Pressure Rating
    200 psi
  • Steam Rating
    125 psi
  • Stem Type
    Rising Stem
  • Bonnet Type
    Outside Screwed Yoke Bolted Bonnet
  • Series
    IR1140 - HI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text