1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
IR1913HI 4
Pulp & Paper Mill 3% Nickel Iron Gate Valve - 4 in, 125 psi
MI ITEM #
03090994
MFR #
IR1913HI 4
List Price
$5,911.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
HAMMOND VALVE IR1913HI 4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
IR1913HI 4
Pulp & Paper Mill 3% Nickel Iron Gate Valve - 4 in, 125 psi
MI ITEM #
03090994
MFR #
IR1913HI 4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,911.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IR1913HI 4 / IRON GATE VALVE, 4" 125#W
Specifications
Size
4 in
Pressure Rating
125 psi
Stem Type
Rising Stem
Bonnet Type
Outside Screwed Yoke Bolted Bonnet
Series
IR1913 - HI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data