Motion
710255
Redi Sleeve - Solid, 48 mm Shaft Dia., 70.20 mm OD, 9 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #03091040
MFR #710255
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - Solid, 48 mm Shaft Dia., 70.20 mm OD, 9 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #03091040
MFR #710255

Mfr description
710255 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Outside Diameter
    70.20 mm
  • Overall Width
    9 mm
  • Shaft Diameter
    48 mm
  • Weight
    0.14 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893498614
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)