Motion
20016A
Cutting Fluid - 16 oz, Aerosol Can
MI ITEM #03091134
MFR #20016A
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 16 oz, Aerosol Can
MI ITEM #03091134
MFR #20016A

Mfr description
20016A ALUMINUM CUTTING FLUID
  • Cutting Fluid For All Operations
  • Especially Formulated For Soft Metals (Aluminum, Brass, Magnesium, Etc)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Light Yellow
  • Composition
    Petroleum
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Cutting Fluid For All Operations • Especially Formulated For Soft Metals (Aluminum, Brass, Magnesium, Etc)
  • Flash Point
    185 °F
  • Form
    Liquid
  • Fragrance
    Pleasant Odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Aluminum
  • Type
    Cutting
  • Viscosity Index
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)