Specifications
Dimensions
- Maximum Segment Length75 ft
- Nominal Hose Inner Diameter5/8 in
Details
- Additional DetailsGarden enthusiast with heavy watering requirements - Use with spraying attachments - Use in hose reel applications - MicroShield® guards against mold and mildew - Rigid sleeve prevents kinking at faucet - High strength, lead-free aluminum couplings
- Colors AvailableGreen
Overview
Mfr description
8500-75 5/8X75 HOSE
- For light gardening use
- Standard brass couplings
- Made in USA