Motion
8605-50
Neverkink® 2000 Garden Hose - 5/8 in ID, 50 ft Long
MI ITEM #03091139
MFR #8605-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neverkink® 2000 Garden Hose - 5/8 in ID, 50 ft Long
MI ITEM #03091139
MFR #8605-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Segment Length
    50 ft
  • Nominal Hose Inner Diameter
    5/8 in

Overview

Mfr description
8605-50 5/8X50 HOSE
  • Manufactured with patented NTS® Reflex Mesh® technology to eliminate kinks, twists and tangles
  • MicroShield® antimicrobial protection guards against mold and mildew
  • Protective collar reduces kinking at the faucet
  • Solid brass octagon coupling provides a wrench-tight no-leak connection
  • Made in USA
  • Lifetime replacement guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought