Overview
Mfr description
888VR-50 TA GARDEN HOSE 5/8X50'5/8X50'
- Power Coil® collar eliminates kinking at the faucet
- Leakproof SealFast™ lead-free couplings
- Heavy-duty radial braid reinforcement for high burst strength
- Made in USA
Specifications
- Maximum Segment Length50 ft
- Nominal Hose Inner Diameter5/8 in
- Colors AvailableGrey / Yellow
- Manufacturer Product Page
- Additional DetailsHigh visibility - Professional contractor use - Used in farm and ranch greenhouse environments - Job-site tough - Power coil strain relief - Leak-proof, SealFastTM lead-free couplings - Heavy duty radial braid reinforcement for high burst strength
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data