Specifications
Dimensions
- Maximum Segment Length75 ft
- Nominal Hose Inner Diameter3/4 in
Details
- Additional DetailsHigh visibility - Professional contractor use - Used in farm and ranch greenhouse environments - Job-site tough - Power coil strain relief - Leak-proof, SealFastTM lead-free couplings - Heavy duty radial braid reinforcement for high burst strength
- Colors AvailableGrey / Yellow
- Manufacturer Product Page
Overview
Mfr description
988VR-75 TA GARDEN HOSE 3/4IN ID X 75 FT
- Power Coil® collar eliminates kinking at the faucet
- Leakproof SealFast™ lead-free couplings
- Heavy-duty radial braid reinforcement for high burst strength
- Made in USA