Motion
BASM-07
Bearing Assembly Socket - Hardened Alloy Steel, 64 mm OD, 57 mm Shaft Ext Length, 35 mm Shaft Ext Clearance, 12.7 mm Drive Square
MI ITEM #03091205
MFR #BASM-07
Price$497.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 64 mm OD, 57 mm Shaft Ext Length, 35 mm Shaft Ext Clearance, 12.7 mm Drive Square
MI ITEM #03091205
MFR #BASM-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$497.93/each

Specifications

Dimensions

  • Outside Diameter
    64 mm
  • Shaft Ext Length
    57 mm

Details

  • Drive Square
    12.7 mm
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    35 mm

Overview

Mfr description
BASM-07 SOCKET TOOL
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
  • They are made of hardened alloy steel to be as durable as any socket made.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought