Overview
Mfr description
6400-03-02-O FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size1/8 in, 3/16 in
- End 1 Thread(SAE) 3/8–24
- End 2 StyleMale O-Ring Boss
- End 2 Size1/8 in, 3/16 in
- End 1 Size Type1/8 ORB, 3/16 JIC 37°
- End 2 Thread(SAE) 5/16–24
- End 2 Size Type1/8 ORB, 3/16 JIC 37°
- MaterialSteel
- Weight0.04 lbs
- Description Keyword3/16 in Male JIC 37° Flare x 1/8 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data