Motion
66261126339

NORTON ABRASIVES
66261126339

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P100 Grit, 50 Per Pack
Mi Item #03091350
MFR #66261126339
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126339

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P100 Grit, 50 Per Pack
Mi Item #03091350
MFR #66261126339

Mfr description
66261126339 9 X 11 P100J K225 MET SHEET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P100
  • Manufacturer Upc Number
    66261126339
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261126339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)