Motion
L26-04AMB
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 128 scfm Max Flow, 10.00 oz Oil Capacity
Mi Item #03091480
MFR #L26-04AMB
Price$328.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 128 scfm Max Flow, 10.00 oz Oil Capacity
Mi Item #03091480
MFR #L26-04AMB

Mfr description
L26-04-AMB LUBICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$328.10/each

Specifications

Dimensions

  • Overall Height
    7.05 in
  • Overall Width
    3.35 in
  • Port Size
    1/2 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    None
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    128 scfm
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    10.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 150 °F
  • Series
    L26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)