Overview
Mfr description
06-75-2402 10-32X1/2 SKT HD SCREW
- Used for several different models of Milwaukee SAWZALL
- Includes washer
- Used in some other Milwaukee products
- (1) Bolt with washer included per package
Specifications
- Accessory TypePan Head Screw
- For Use With6512-51 Variable Speed Double Insulated Sawzall
- Size#10-32 (Thread), 9/16 (Diameter) in
- Includes1-Washer, 1-Bolt
- Manufacturer Upc Number045242050437
- UPC_NO0045242050437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data