Motion
48-01-6091

MILWAUKEE TOOL
48-01-6091

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03092019
MFR #48-01-6091
Your Price$138.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6091

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03092019
MFR #48-01-6091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.80/bx(List $159.63)

Overview

Mfr description
48-01-6091 48016091 8/12T-6L SAWZ BLD
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Fits all SAWZALL products: 1/2 in. universal tang
  • For very fast cutting in nail embedded wood and general roughing-in work
  • Matrix II bi-metal teeth for greater durability
  • 50 blades per package

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    8 to 12
  • Length
    6.0 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Series
    48-01
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084685
  • Number Of Teeth
    60
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • UPC_NO
    045242084685
  • Weight
    2.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text