Motion
48-03-3015 SPLINE TO SDS BIT ADAPTER

MILWAUKEE TOOL
48-03-3015 SPLINE TO SDS BIT ADAPTER

Adapter for Hammer Drill -
Mi Item #03092023
MFR #48-03-3015 SPLINE TO SDS BIT ADAPTER
Price$94.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3015 SPLINE TO SDS BIT ADAPTER

Adapter for Hammer Drill -
Mi Item #03092023
MFR #48-03-3015 SPLINE TO SDS BIT ADAPTER

Mfr description
48-03-3015 SPLINE TO SDS BIT ADAPTER
  • Jobsite versatility: lets you use SDS plus bits with your spline drive rotary hammer
  • Affordability and flexibility: make the most of your current rotary hammer
  • Long life: adapter withstands heavy daily use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.54/each

Specifications

Details

  • Chuck Style
    SDS+
  • Color Finish
    Silver
  • For Use With
    Spline Shank Hammers
  • Manufacturer Upc Number
    045242086306
  • Material
    Steel
  • Model Comp
    Adapts to spline shank hammers
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)