Motion
48-13-5750

MILWAUKEE TOOL
48-13-5750

Auger Bit -
MI ITEM #03092025
MFR #48-13-5750
List Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-5750

Auger Bit -
MI ITEM #03092025
MFR #48-13-5750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.33/each for your price

Overview

Mfr description
48-13-5750 3/4X18 SHIP AUGER
  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

  • Drill Bit Size
    3/4 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    15 in
  • Drilling Depth
    15 in
  • Overall Length
    18 in
  • Chuck Size
    1/2 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Solid
  • Series
    48-13
  • Extension Capability
    No
  • Cutting Direction
    Right Hand
  • Manufacturer Upc Number
    045242092659
  • UPC_NO
    045242092659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought