Motion
48-76-5010

MILWAUKEE TOOL
48-76-5010

10 ft. 2-Wire QUIK-LOK™ Cord
Mi Item #03092031
MFR #48-76-5010
Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-5010

10 ft. 2-Wire QUIK-LOK™ Cord
Mi Item #03092031
MFR #48-76-5010

Mfr description
48-76-5010 CORD SET
  • 10 ft., two-wire double insulated
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 1-15P NEMA type plug
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.03/each

Specifications

Dimensions

  • Size
    10 ft

Details

  • Accessory Type
    Power Cord
  • Additional Details
    This Milwaukee Quik-Lok® cord is a two wire double insulated 10 Ft. cord for fast field replacement of a damaged cord. Made of premium grade hi-flex wire the cord is quickly removed and attached to Milwaukee Tool with the Quik-Lok® cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove.
  • Features & Benefits
    • 10 ft., two-wire double insulated • Quik-Lok® feature allows for fast replacement of a damaged cord • Premium grade hi-flex wire, 1-15P NEMA type plug • Easy cord change in the field
  • For Use With
    6791-20 Drywall Screwdriver
  • Manufacturer Upc Number
    045242161928
  • UPC_NO
    045242161928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)