Overview
Mfr description
49-96-0070 HEX KEY 5/32
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
- Standard sizing
- Made in America
- Milwaukee specified
Specifications
- Hex Size
- Drive StyleHex
- Non SparkingNot Non-Sparking
- UPC_NO0045242221554
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data