Motion
7005-080
80 X 120 7005 LOCKING ASSEMBLY
MI ITEM #03092090
MFR #7005-080
Your Price$586.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 X 120 7005 LOCKING ASSEMBLY
MI ITEM #03092090
MFR #7005-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$586.25/each(List $809.03)

Overview

Mfr description
RFN 7005 80 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    80 mm
  • Outside Diameter
  • Hub Surface Pressure
    110 N/mm
  • Transmissible Axial Force
    344 kN/lbs
  • Overall Length
    90 mm
  • Manufacturer Catalog Number
    7005-080
  • Weight
    3.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104220
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text