Motion
87890CLB103315

LENOX SAW BLADES
87890CLB103315

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
Mi Item #03092129
MFR #87890CLB103315
Price$97.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87890CLB103315

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
Mi Item #03092129
MFR #87890CLB103315

Mfr description
87890 BSB 10'10-1/21X.035X5/8CLASSIC
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.92/each

Specifications

Dimensions

  • Length  
    10 ft 10-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)