Motion
79674CLB103175

LENOX SAW BLADES
79674CLB103175

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 5 in Long, 3/4 in Wide
MI ITEM #03092134
MFR #79674CLB103175
List Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79674CLB103175

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 5 in Long, 3/4 in Wide
MI ITEM #03092134
MFR #79674CLB103175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.25/each for your price

Overview

Mfr description
79674 B/S BLD .035 10'5X3/4X8/12

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    8 to 12
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text