Motion
79696CLB103050

LENOX SAW BLADES
79696CLB103050

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long, 3/4 in Wide
Mi Item #03092137
MFR #79696CLB103050
Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79696CLB103050

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long, 3/4 in Wide
Mi Item #03092137
MFR #79696CLB103050

Mfr description
79696 BSB 10X3/4X.035X8/12CLASSIC
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.25/each

Specifications

Dimensions

  • Length  
    10 ft
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)