Motion
87900CLB113505

LENOX SAW BLADES
87900CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 3/4 in Wide
Mi Item #03092155
MFR #87900CLB113505
Price$86.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87900CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 3/4 in Wide
Mi Item #03092155
MFR #87900CLB113505

Mfr description
87900 BSB 11'6"X3/4X.035X6/10CLASSIC
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.91/each

Specifications

Dimensions

  • Length  
    11 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)