Motion
94741QPB113355

LENOX SAW BLADES
94741QPB113355

Toothed Band Saw Blade - Bi-Metal Material, 11 ft Long, 1 in Wide
MI ITEM #03092157
MFR #94741QPB113355
Your Price$102.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
94741QPB113355

Toothed Band Saw Blade - Bi-Metal Material, 11 ft Long, 1 in Wide
MI ITEM #03092157
MFR #94741QPB113355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$102.74/each(List $115.34)

Overview

Mfr description
94741QPB113355 BSB 11'X1X.035X4/6QXP
  • Faster cutting of solid materials
  • Extreme positive rake tooth form for easier penetration
  • Deep gullets for improved chip carrying capacity with less feed force

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text