Motion
87895-CLB11-3355

LENOX SAW BLADES
87895-CLB11-3355

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft Long, 1 in Wide
Mi Item #03092159
MFR #87895-CLB11-3355
Price$112.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87895-CLB11-3355

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft Long, 1 in Wide
Mi Item #03092159
MFR #87895-CLB11-3355

Mfr description
87895 B/S BLD .035 11'X1X6/10
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.62/each

Specifications

Dimensions

  • Length  
    11 ft
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)