Overview
Mfr description
85923 BSB 12'10"X1X.035X4/6CONTESTOR
- Long lasting
- High speed steel teeth provide a strong, long-lasting cutting edge
- Thickness: 0.035"
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 to 6
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM51
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data