Motion
86678-LPB12-3910

LENOX SAW BLADES
86678-LPB12-3910

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 10 in Long, 1 in Wide
MI ITEM #03092165
MFR #86678-LPB12-3910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
86678-LPB12-3910

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 10 in Long, 1 in Wide
MI ITEM #03092165
MFR #86678-LPB12-3910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86678 BSB 12'10"X1X.035X4/6LXP
  • Faster cutting of solid materials
  • Extreme positive rake tooth form for easier penetration
  • Deep gullets for improved chip carrying capacity with less feed force

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text