Motion
87912CLB123810

LENOX SAW BLADES
87912CLB123810

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #03092172
MFR #87912CLB123810
Your Price$106.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87912CLB123810

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #03092172
MFR #87912CLB123810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$106.76/each(List $120.39)

Overview

Mfr description
87912 BSB 12'6"X1X.035X5/8CLA
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought