Motion
93726RPB134240

LENOX SAW BLADES
93726RPB134240

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 11 in Long, 1 in Wide
MI ITEM #03092181
MFR #93726RPB134240
Your Price$114.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93726RPB134240

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 11 in Long, 1 in Wide
MI ITEM #03092181
MFR #93726RPB134240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.72/each(List $143.40)

Overview

Mfr description
BSB 13'11"X1"X.035 5/8 VARITOOTH

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text