Motion
93031RPB134115

LENOX SAW BLADES
93031RPB134115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1-1/4 in Wide
MI ITEM #03092193
MFR #93031RPB134115
Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93031RPB134115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1-1/4 in Wide
MI ITEM #03092193
MFR #93031RPB134115

Mfr description
93031 BSB 13'6"X1-1/4X.042X5/8RX+
  • Long blade life and extreme durability
  • Patented tooth profile resists tooth strippage, even at higher feed rates
  • Quiet cutting, reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.65/each

Specifications

Dimensions

  • Length  
    13 ft 6 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)