Overview
Mfr description
27828 B/S BLD .042 15'6X1-1/4X4/6RXP
- Long blade life and extreme durability
- Patented tooth profile resists tooth strippage, even at higher feed rates
- Quiet cutting, reduced vibration
- Optimized tooth pitch/set sequence
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 to 6
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data