Motion
27847RPB154725

LENOX SAW BLADES
27847RPB154725

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1 in Wide
MI ITEM #03092222
MFR #27847RPB154725
List Price$156.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
27847RPB154725

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1 in Wide
MI ITEM #03092222
MFR #27847RPB154725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.70/each for your price

Overview

Mfr description
27847 BSB 15'6X1X.035X4/6RX+
  • Long blade life and extreme durability
  • Patented tooth profile resists tooth strippage, even at higher feed rates
  • Quiet cutting, reduced vibration
  • Optimized tooth pitch/set sequence

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text