Motion
28758RPB154570

LENOX SAW BLADES
28758RPB154570

Toothed Band Saw Blade - Bi-Metal Material, 15 ft Long, 1-1/4 in Wide
Mi Item #03092226
MFR #28758RPB154570
Price$182.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
28758RPB154570

Toothed Band Saw Blade - Bi-Metal Material, 15 ft Long, 1-1/4 in Wide
Mi Item #03092226
MFR #28758RPB154570

Mfr description
28758 BSB 15'X1-1/4X.042X4/6RX+
  • Long blade life and extreme durability
  • Patented tooth profile resists tooth strippage, even at higher feed rates
  • Quiet cutting, reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.81/each

Specifications

Dimensions

  • Length  
    15 ft
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)