Motion
41118-GTB16-4900

LENOX SAW BLADES
41118-GTB16-4900

Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 16 ft 1 in Long, 1-1/4 in Wide
MI ITEM #03092228
MFR #41118-GTB16-4900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
41118-GTB16-4900

Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 16 ft 1 in Long, 1-1/4 in Wide
MI ITEM #03092228
MFR #41118-GTB16-4900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41118 16 1X1-1/4X4/6 .042 BS CONT GT

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 - 6
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M51
  • Series
    CONTESTOR GT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text