Motion
13488RPB226755

LENOX SAW BLADES
13488RPB226755

Toothed Band Saw Blade - Bi-Metal Material, 22 ft 2 in Long, 2 in Wide
Mi Item #03092246
MFR #13488RPB226755
Price$417.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
13488RPB226755

Toothed Band Saw Blade - Bi-Metal Material, 22 ft 2 in Long, 2 in Wide
Mi Item #03092246
MFR #13488RPB226755

Mfr description
13488 B/S BLD .063 22'2X2X3/4RXP
  • Long blade life and extreme durability
  • Patented tooth profile resists tooth strippage, even at higher feed rates
  • Quiet cutting, reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.11/each

Specifications

Dimensions

  • Length  
    22 ft 2 in
  • Thickness  
    0.063 in
  • Width  
    2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)