Motion
13829RPB257620

LENOX SAW BLADES
13829RPB257620

Toothed Band Saw Blade - Bi-Metal Material, 25 ft Long, 2 in Wide
Mi Item #03092250
MFR #13829RPB257620
Price$460.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
13829RPB257620

Toothed Band Saw Blade - Bi-Metal Material, 25 ft Long, 2 in Wide
Mi Item #03092250
MFR #13829RPB257620

Mfr description
13829 B/S BLD .063 25'X2X3/4RXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.97/each

Specifications

Dimensions

  • Length  
    25 ft
  • Thickness  
    0.063 in
  • Width  
    2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)