Overview
Mfr description
90520 BSB 79-1/2X1/2X.025X14NEO STD RA
- Straighter, easier cut
- The body of this blade is heat-treated for extra stability while cutting
- Recommended for the use at band speeds less than 4,000 feet per minute
- For use on vertical contour saws and small cut-off saws
- Perfect for utility cutting of a wide variety of materials
- Thickness: 0.025”
Specifications
- Cutting MaterialCarbon Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi14
- Tooth FormRegular
- Tooth SetRaker
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackNo
- Back MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data