Motion
94110-FLB7-2375

LENOX SAW BLADES
94110-FLB7-2375

Lenox Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9-1/2 in Long, 1/4 in Wide
Mi Item #03092262
MFR #94110-FLB7-2375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
94110-FLB7-2375

Lenox Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9-1/2 in Long, 1/4 in Wide
Mi Item #03092262
MFR #94110-FLB7-2375

Mfr description
94110 B/S BLD .025 7-9-1/2X1/4X4T FLX B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    7 ft 9-1/2 in
  • Thickness  
    0.025 in
  • Width  
    1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Hook
  • Tooth Set
    Raker
  • Tpi
    4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)